Motion
5207JSC14A SCREW CONV DRIVE DS=2.000

FALK
5207JSC14A SCREW CONV DRIVE DS=2.000

Shaft Mount Speed Reducer - Reducer Size: 5207, 14:1 Ratio, 1.5000 in Input Shaft Size, Output Bore Type: Screw Conveyor
MI ITEM #03013109
MFR #5207JSC14A SCREW CONV DRIVE DS=2.000
List Price$10,240.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
5207JSC14A SCREW CONV DRIVE DS=2.000

Shaft Mount Speed Reducer - Reducer Size: 5207, 14:1 Ratio, 1.5000 in Input Shaft Size, Output Bore Type: Screw Conveyor
MI ITEM #03013109
MFR #5207JSC14A SCREW CONV DRIVE DS=2.000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10,240.67/each for your price

Overview

Mfr description
5207JSC14A SCREW CONV DRIVE DS=2.000

Specifications

  • Manufacturer Reducer Size
    5207
  • Nominal Ratio
    14:1
  • Input Type
    Solid Shaft
  • Input Size
    1.5000 in
  • Output Bore Type
    Screw Conveyor
  • Series
    5207JSC
  • Reduction
    Double
  • Maximum Output RPM
    125 rpm
  • Housing Material
    Cast Iron
  • Housing Dimensions
    13.85 x 7.36 x 17.92 in
  • Housing Length
    13.85 in
  • Housing Width
    7.36 in
  • Housing Height
    17.92 in
  • Manufacturer Catalog Number
    5207JSC14A DS 2.000
  • UPC_NO
    782934260544
  • Weight
    250.00 lbs
  • Agma Size
    5207
  • Actual Ratio
    14:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text