Motion
5207JSC25A SCREW CONV DRIVE DS=3.000

FALK
5207JSC25A SCREW CONV DRIVE DS=3.000

Shaft Mount Speed Reducer - 25:1 Ratio
Mi Item #03013116
MFR #5207JSC25A SCREW CONV DRIVE DS=3.000
Price$8,438.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
5207JSC25A SCREW CONV DRIVE DS=3.000

Shaft Mount Speed Reducer - 25:1 Ratio
Mi Item #03013116
MFR #5207JSC25A SCREW CONV DRIVE DS=3.000

Mfr description
5207JSC25A SCREW CONV DRIVE DS=3.000
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,438.59/each

Specifications

Dimensions

  • Agma Size
    5207
  • Input Size
    1.5000 in
  • Nominal Ratio
    25:1

Details

  • Actual Ratio
    25:1
  • Manufacturer Catalog Number
    0795001
  • Reduction
    Double
  • Series
    5207JSC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)