Motion
5215J05A BASIC DRIVE

FALK
5215J05A BASIC DRIVE

0794382 Falk Basic Shaft Mounted Parallel Helical Gear Drive
Mi Item #03013118
MFR #5215J05A BASIC DRIVE
Price$7,544.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
5215J05A BASIC DRIVE

0794382 Falk Basic Shaft Mounted Parallel Helical Gear Drive
Mi Item #03013118
MFR #5215J05A BASIC DRIVE

Mfr description
5215J05A BASIC DRIVE
  • Standard bearings and Viton® Seals: Replacement downtime is minimized with locally available bearings and seals
  • Severe-duty, grease-purged Viton Seals: Handle high temperatures, prevent leakage, and ultimate drive failure—grease barrier traps abrasive contaminants before they can groove the shaft or enter the gear drive
  • Long life gearing: Quadrives helical design features high hardness, surface finished teeth with a wider face for maximum load carrying capacity
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7,544.10/each

Specifications

Dimensions

  • Agma Size
    5215
  • Housing Dimensions
    15 x 8.68 x 19.63 in
  • Housing Height
    19.63 in
  • Housing Length
    15 in
  • Housing Width
    8.68 in
  • Input Size
    1.8750 in
  • Manufacturer Reducer Size
    5215
  • Maximum Output RPM
    350 rpm
  • Nominal Ratio
    5
  • Ratio
    5:1
  • Weight
    300.00 lbs

Details

  • Actual Ratio
    5:1
  • Additional Details
    Quadrive shaft mount gear drives are built for continuous rough-duty applications and are the quickest and easiest shaft-mounted drives to install and remove.
  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    0794382
  • Reduction
    Single
  • Series
    5000
  • UPC_NO
    782934259128
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)