Motion
5215J14A BASIC DRIVE W/FAN

FALK
5215J14A BASIC DRIVE W/FAN

Shaft Mount Speed Reducer - Reducer Size: 5215, 14:1 Ratio, 1.8750 in Input Shaft Size, Output Bore Type: Tapered Bushing
Mi Item #03013123
MFR #5215J14A BASIC DRIVE W/FAN
Price$13,738.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
5215J14A BASIC DRIVE W/FAN

Shaft Mount Speed Reducer - Reducer Size: 5215, 14:1 Ratio, 1.8750 in Input Shaft Size, Output Bore Type: Tapered Bushing
Mi Item #03013123
MFR #5215J14A BASIC DRIVE W/FAN

Mfr description
5215J14A BASIC DRIVE W/FAN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13,738.15/each

Specifications

Dimensions

  • Agma Size
    5215
  • Case Size
    5215
  • Center Distance
    5.5900 in, 142 mm
  • Housing Dimensions
    15 x 8.68 x 19.63 in
  • Housing Height
    19.63 in
  • Housing Length
    15 in
  • Housing Width
    8.68 in
  • Input Shaft Diameter
    1.8750 in, 47.62 mm
  • Input Size
    1.8750 in
  • Manufacturer Reducer Size
    5215
  • Maximum Output RPM
    125 rpm
  • Nominal Ratio
    14:1
  • Ratio
    14
  • Shaft Length
    3.5000 in;88.90 mm
  • Weight
    325.00 lbs

Details

  • Actual Ratio
    14:1
  • Additional Details
    Viton Seals;Forced Air Over Housing - Fan Driven By High Speed Shaft
  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Includes
    Cooling Fan Assembly
  • Input Style
    Shaft Input
  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    5215J14A BASIC DRIVE W/FAN
  • Maximum Speed
    1700 rpm
  • Output Bore Type
    Tapered Bushing
  • Product Compatibility
    TA (torque-assist) tapered bushing
  • Reduction
    Double
  • Sealing Type
    Lip Seal
  • Series
    5215J
  • UPC_NO
    782934261695
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)