Motion
5215J25A BASIC DRIVE W/FAN

FALK
5215J25A BASIC DRIVE W/FAN

Shaft Mount Speed Reducer - Reducer Size: 5215, 25:1 Ratio, 1.8750 in Input Shaft Size
Mi Item #03013125
MFR #5215J25A BASIC DRIVE W/FAN
Price$13,739.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
5215J25A BASIC DRIVE W/FAN

Shaft Mount Speed Reducer - Reducer Size: 5215, 25:1 Ratio, 1.8750 in Input Shaft Size
Mi Item #03013125
MFR #5215J25A BASIC DRIVE W/FAN

Mfr description
5215J25A BASIC DRIVE W/FAN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13,739.66/each

Specifications

Dimensions

  • Agma Size
    5215
  • Housing Dimensions
    15 x 8.68 x 19.63 in
  • Housing Height
    19.63 in
  • Housing Length
    15 in
  • Housing Width
    8.68 in
  • Input Size
    1.8750 in
  • Manufacturer Reducer Size
    5215
  • Maximum Output RPM
    70 rpm
  • Nominal Ratio
    25:1
  • Weight
    325.00 lbs

Details

  • Actual Ratio
    25:1
  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    5215J25A w/Protech Seals W/FAN
  • Reduction
    Double
  • Series
    5215J
  • UPC_NO
    782934261701
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)