Motion
5215JR05A  BU 2.500

FALK
5215JR05A BU 2.500

Shaft Mount Speed Reducer - Reducer Size: 5215, 5:1 Ratio, 1.8750 in Input Shaft Size, Output Bore Type: Tapered Bushing
Mi Item #03013136
MFR #5215JR05A BU 2.500
Price$12,064.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
5215JR05A BU 2.500

Shaft Mount Speed Reducer - Reducer Size: 5215, 5:1 Ratio, 1.8750 in Input Shaft Size, Output Bore Type: Tapered Bushing
Mi Item #03013136
MFR #5215JR05A BU 2.500

Mfr description
5215JR05A SHAFT MOUNT BU=2.500
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,064.70/each

Specifications

Dimensions

  • Agma Size
    5215
  • Case Size
    5215
  • Center Distance
    5.5900 in, 142 mm
  • Housing Dimensions
    15 x 8.68 x 19.63 in
  • Housing Height
    19.63 in
  • Housing Length
    15 in
  • Housing Width
    8.68 in
  • Input Shaft Diameter
    1.8750 in, 47.62 mm
  • Input Size
    1.8750 in
  • Manufacturer Reducer Size
    5215
  • Maximum Output RPM
    350 rpm
  • Maximum Output Size
    2.5000 in;63.50 mm
  • Nominal Ratio
    5:1
  • Ratio
    5:1
  • Shaft Diameter
    2.4375 in, 61.89 mm
  • Shaft Length
    3.0000 in;76.20 mm
  • Weight
    290.00 lbs

Details

  • Actual Ratio
    5:1
  • Additional Details
    Includes Tie Rod Assembly;Includes 2 1/2 Inch Dia Ta (Torque-Assist) Tapered Bushing;Viton Lip Seal Material
  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Includes
    Torque Arm And Bushing Kit
  • Input Style
    Shaft Input
  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    5215JR05A BU 2.500
  • Maximum Speed
    1723 rpm
  • Output Bore Type
    Tapered Bushing
  • Product Compatibility
    Quadrive Gear Drives;5215J
  • Reduction
    Single
  • Sealing Type
    Lip Seal
  • Series
    5215JR
  • Torque Arm Kit
    Included
  • UPC_NO
    782934260681
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)