Motion
5215JR25A SHAFT MOUNT BU=2.938

FALK
5215JR25A SHAFT MOUNT BU=2.938

0795040 Rexnord 5215J Series Shaft Mounted Parallel Helical gear Drive
MI ITEM #03013143
MFR #5215JR25A SHAFT MOUNT BU=2.938
Your Price$10,262.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
5215JR25A SHAFT MOUNT BU=2.938

0795040 Rexnord 5215J Series Shaft Mounted Parallel Helical gear Drive
MI ITEM #03013143
MFR #5215JR25A SHAFT MOUNT BU=2.938

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$10,262.85/each(List $12,828.57)

Overview

Mfr description
5215JR25A SHAFT MOUNT BU=2.938

Specifications

  • Manufacturer Reducer Size
    5215
  • Ratio
    25:1
  • Nominal Ratio
    25
  • Input Type
    Solid Shaft
  • Input Size
    1.8750 in
  • Country of Origin
    US
  • Output Bore Type
    Tapered Bushing
  • Series
    5215J
  • Reduction
    Double
  • Maximum Output RPM
    70 rpm
  • Housing Material
    Cast Iron
  • Housing Dimensions
    15 x 8.68 x 19.63 in
  • Housing Length
    15 in
  • Housing Width
    8.68 in
  • Housing Height
    19.63 in
  • Manufacturer Catalog Number
    0795040
  • UPC_NO
    782934260988
  • Weight
    290 lbs
  • Additional Details
    Size 5215 shaft mounted parallel helical gear drive with a 25:1 ratio. Standard mounting includes a tie rod assembly and 2 15/16 inch dia TA (torque-assist) tapered bushing
  • Agma Size
    5215
  • Actual Ratio
    25:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text