Motion
5215JR25A  W/FAN BU 2.000

FALK
5215JR25A W/FAN BU 2.000

Shaft Mount Speed Reducer - Reducer Size: 5215, 25:1 Ratio, 1.8750 in Input Shaft Size, Output Bore Type: Tapered Bushing
Mi Item #03013147
MFR #5215JR25A W/FAN BU 2.000
Price$15,466.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
5215JR25A W/FAN BU 2.000

Shaft Mount Speed Reducer - Reducer Size: 5215, 25:1 Ratio, 1.8750 in Input Shaft Size, Output Bore Type: Tapered Bushing
Mi Item #03013147
MFR #5215JR25A W/FAN BU 2.000

Mfr description
5215JR25A SHAFT MOUNT W/FAN BU=2.000
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15,466.46/each

Specifications

Dimensions

  • Agma Size
    5215
  • Case Size
    5215
  • Center Distance
    5.5900 in, 142 mm
  • Housing Dimensions
    15 x 8.68 x 19.63 in
  • Housing Height
    19.63 in
  • Housing Length
    15 in
  • Housing Width
    8.68 in
  • Input Shaft Diameter
    1.8750 in, 47.62 mm
  • Input Size
    1.8750 in
  • Manufacturer Reducer Size
    5215
  • Maximum Output RPM
    70 rpm
  • Maximum Output Size
    2.0000 in;50.79 mm
  • Nominal Ratio
    25:1
  • Ratio
    25:1
  • Shaft Diameter
    2.0000 in, 50.79 mm
  • Shaft Length
    1.8800 in;47.75 mm
  • Weight
    290.00 lbs

Details

  • Actual Ratio
    25:1
  • Additional Details
    Viton Seals;Forced Air Over Housing - Fan Driven By High Speed Shaft
  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Includes
    2 Inch Dia Ta Tapered Bushing, Cooling Fan Assembly, Tie Rod Assembly
  • Input Style
    Shaft Input
  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    5215JR25A W/FAN BU 2.000
  • Maximum Speed
    1746 rpm
  • Output
    2.0000 in Bore
  • Output Bore Type
    Tapered Bushing
  • Product Compatibility
    Quadrive Gear Drives;TAII 5215
  • Reduction
    Double
  • Sealing Type
    Lip Seal
  • Series
    5215JR
  • Torque Arm Kit
    Included
  • UPC_NO
    782934261275
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)