Motion
5215JR05A SHAFT MOUNT W/FAN BU=2.250

FALK
5215JR05A SHAFT MOUNT W/FAN BU=2.250

Shaft Mount Speed Reducer - Reducer Size: 5215, 5:1 Ratio, 1.8750 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #03013150
MFR #5215JR05A SHAFT MOUNT W/FAN BU=2.250
List Price$13,901.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
5215JR05A SHAFT MOUNT W/FAN BU=2.250

Shaft Mount Speed Reducer - Reducer Size: 5215, 5:1 Ratio, 1.8750 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #03013150
MFR #5215JR05A SHAFT MOUNT W/FAN BU=2.250

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13,901.31/each for your price

Overview

Mfr description
5215JR05A SHAFT MOUNT W/FAN BU=2.250

Specifications

  • Manufacturer Reducer Size
    5215
  • Nominal Ratio
    5:1
  • Input Type
    Solid Shaft
  • Input Size
    1.8750 in
  • Output Bore Type
    Tapered Bushing
  • Series
    5215JR
  • Reduction
    Single
  • Maximum Output RPM
    350 rpm
  • Housing Material
    Cast Iron
  • Housing Dimensions
    15 x 8.68 x 19.63 in
  • Housing Length
    15 in
  • Housing Width
    8.68 in
  • Housing Height
    19.63 in
  • Manufacturer Catalog Number
    5215JR05A W/FAN BU 2.250
  • UPC_NO
    782934261022
  • Weight
    290.00 lbs
  • Agma Size
    5215
  • Actual Ratio
    5:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought