Motion
795018 5215JR09, 2.438 BSHNG, TORQ ARM

FALK
795018 5215JR09, 2.438 BSHNG, TORQ ARM

Shaft Mount Speed Reducer - Reducer Size: 5215, 9:1 Ratio, 1.8750 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #03013166
MFR #795018 5215JR09, 2.438 BSHNG, TORQ ARM
List Price$12,828.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
795018 5215JR09, 2.438 BSHNG, TORQ ARM

Shaft Mount Speed Reducer - Reducer Size: 5215, 9:1 Ratio, 1.8750 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #03013166
MFR #795018 5215JR09, 2.438 BSHNG, TORQ ARM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12,828.57/each for your price

Overview

Mfr description
5215JR09A SHAFT MOUNT BU=2.438

Specifications

  • Manufacturer Reducer Size
    5215
  • Nominal Ratio
    9:1
  • Input Type
    Solid Shaft
  • Input Size
    1.8750 in
  • Output Bore Type
    Tapered Bushing
  • Series
    5215JR
  • Reduction
    Double
  • Maximum Output RPM
    190 rpm
  • Housing Material
    Cast Iron
  • Housing Dimensions
    15 x 8.68 x 19.63 in
  • Housing Length
    15 in
  • Housing Width
    8.68 in
  • Housing Height
    19.63 in
  • Manufacturer Catalog Number
    5215JR09A BU=2.438
  • UPC_NO
    782934260766
  • Weight
    290.00 lbs
  • Agma Size
    5215
  • Actual Ratio
    9:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text