Motion
795026 5215JR14, 2.250 BSHNG, TORQ ARM

FALK
795026 5215JR14, 2.250 BSHNG, TORQ ARM

Shaft Mount Speed Reducer - Reducer Size: 5215, 14:1 Ratio, 1.8750 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #03013183
MFR #795026 5215JR14, 2.250 BSHNG, TORQ ARM
List Price$12,828.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
795026 5215JR14, 2.250 BSHNG, TORQ ARM

Shaft Mount Speed Reducer - Reducer Size: 5215, 14:1 Ratio, 1.8750 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #03013183
MFR #795026 5215JR14, 2.250 BSHNG, TORQ ARM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12,828.57/each for your price

Overview

Mfr description
5215JR14A SHAFT MOUNT BU=2.250

Specifications

  • Manufacturer Reducer Size
    5215
  • Nominal Ratio
    14:1
  • Input Type
    Solid Shaft
  • Input Size
    1.8750 in
  • Output Bore Type
    Tapered Bushing
  • Series
    5215JR
  • Reduction
    Double
  • Maximum Output RPM
    125 rpm
  • Housing Material
    Cast Iron
  • Housing Dimensions
    15 x 8.68 x 19.63 in
  • Housing Length
    15 in
  • Housing Width
    8.68 in
  • Housing Height
    19.63 in
  • Manufacturer Catalog Number
    5215JR14A BU 2.250
  • UPC_NO
    782934260841
  • Weight
    290.00 lbs
  • Agma Size
    5215
  • Actual Ratio
    14:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text