Motion
5215JSC05A  W/FAN DS 3.437

FALK
5215JSC05A W/FAN DS 3.437

Shaft Mount Speed Reducer - Reducer Size: 5215, 5:1 Ratio, 1.8750 in Input Shaft Size, Output Bore Type: CEMA Adapter
MI ITEM #03013205
MFR #5215JSC05A W/FAN DS 3.437
Price$15,317.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
5215JSC05A W/FAN DS 3.437

Shaft Mount Speed Reducer - Reducer Size: 5215, 5:1 Ratio, 1.8750 in Input Shaft Size, Output Bore Type: CEMA Adapter
MI ITEM #03013205
MFR #5215JSC05A W/FAN DS 3.437

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$15,317.11/each

Specifications

Dimensions

  • Agma Size
    5215
  • Case Size
    5215
  • Center Distance
    5.5900 in, 142 mm
  • Housing Dimensions
    15 x 8.68 x 19.63 in
  • Housing Height
    19.63 in
  • Housing Length
    15 in
  • Housing Width
    8.68 in
  • Input Shaft Diameter
    1.8750 in, 47.62 mm
  • Input Size
    1.8750 in
  • Manufacturer Reducer Size
    5215
  • Maximum Output RPM
    350 rpm
  • Maximum Output Size
    3-7/16 in;87.29 mm
  • Nominal Ratio
    5:1
  • Ratio
    5:1
  • Shaft Diameter
    3.4380 in, 87.29 mm
  • Shaft Length
    13.1250 in;333.39 mm
  • Weight
    325.00 lbs

Details

  • Actual Ratio
    5:1
  • Additional Details
    Includes Cooling Fan Assembly;Includes CEMA Standard Screw Conveyor Adapter;Includes 3 7/16 Inch Dia CEMA Standard Screw Conveyor Drive Shaft Kit;Viton Lip Seals
  • Case Included
    No
  • Compatible Conveyor Adapter
    CEMA Standard Screw Conveyor Adapter
  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Includes
    And 3 7/16 Inch Dia Cema Standard Screw Conveyor Drive Shaft Kit, Cema Standard Screw Conveyor Adapter, Cooling Fan Assembly
  • Input Style
    Shaft Input
  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    5215JSC05A W/FAN DS 3.437
  • Maximum Speed
    1723 rpm
  • Output Bore Type
    CEMA Adapter
  • Product Compatibility
    5215J
  • Reduction
    Single
  • Screw Conveyor Compatible
    Yes
  • Sealing Type
    Lip Seal
  • Series
    5215JSC
  • Standards Met
    CEMA
  • UPC_NO
    782934261541

Overview

Mfr description
5215JSC05A SCREW CONV DRV W/FAN DS=3.437

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought