Motion
5307J05A BASIC DRIVE

FALK
5307J05A BASIC DRIVE

0794386 Falk Basic Shaft Mounted Parallel Helical Gear Drive
MI ITEM #03013230
MFR #5307J05A BASIC DRIVE
Price$10,685.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
5307J05A BASIC DRIVE

0794386 Falk Basic Shaft Mounted Parallel Helical Gear Drive
MI ITEM #03013230
MFR #5307J05A BASIC DRIVE

Mfr description
5307J05A BASIC DRIVE
  • Standard bearings and Viton® Seals: Replacement downtime is minimized with locally available bearings and seals
  • Severe-duty, grease-purged Viton Seals: Handle high temperatures, prevent leakage, and ultimate drive failure—grease barrier traps abrasive contaminants before they can groove the shaft or enter the gear drive
  • Long life gearing: Quadrives helical design features high hardness, surface finished teeth with a wider face for maximum load carrying capacity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,685.91/each

Specifications

Dimensions

  • Agma Size
    5307
  • Housing Dimensions
    17.12 x 9.1 x 22.46 in
  • Housing Height
    22.46 in
  • Housing Length
    17.12 in
  • Housing Width
    9.1 in
  • Input Size
    2.1250 in
  • Manufacturer Reducer Size
    5307
  • Maximum Output RPM
    350 rpm
  • Nominal Ratio
    5
  • Ratio
    5:1
  • Weight
    350 lbs

Details

  • Actual Ratio
    5:1
  • Additional Details
    Size 5307 shaft mounted parallel helical gear drive with a 5:1 ratio. Heavy duty tapered roller bearings and high temperature grease purgeable Fluorocarbon (FKM) seals provide maximum protection in extreme environments. Standard Shaft Mounted (JR), Screw Conveyor (JSC) and Flanged Mounted (JF) units are built up from a Basic Unit (J)
  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    0794386
  • Reduction
    Single
  • Series
    5000
  • UPC_NO
    782934259166

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)