Motion
5307J14A  W/FAN

FALK
5307J14A W/FAN

Shaft Mount Speed Reducer - Reducer Size: 5307, 14:1 Ratio, 2.1250 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #03013235
MFR #5307J14A W/FAN
Price$18,659.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
5307J14A W/FAN

Shaft Mount Speed Reducer - Reducer Size: 5307, 14:1 Ratio, 2.1250 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #03013235
MFR #5307J14A W/FAN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$18,659.42/each

Specifications

Dimensions

  • Agma Size
    5307
  • Bore Length
    9.1000 in;231.09 mm
  • Case Size
    5307
  • Center Distance
    6.5800 in, 167.09 mm
  • Housing Dimensions
    17.12 x 9.1 x 22.46 in
  • Housing Height
    22.46 in
  • Housing Length
    17.12 in
  • Housing Width
    9.1 in
  • Input Shaft Diameter
    2.1250 in, 53.97 mm
  • Input Size
    2.1250 in
  • Manufacturer Reducer Size
    5307
  • Maximum Output RPM
    125 rpm
  • Nominal Ratio
    14:1
  • Ratio
    14
  • Shaft Length
    7.5000 in;190.50 mm
  • Weight
    430.00 lbs

Details

  • Actual Ratio
    14:1
  • Additional Details
    Viton Seals;Cooling Fan Assembly
  • Case Included
    No
  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Includes
    Cooling Fan Assembly
  • Input Style
    Shaft Input
  • Input Type
    Solid Shaft
  • Made to Order
    No
  • Manufacturer Catalog Number
    5307J14A W/FAN
  • Maximum Speed
    1754 rpm
  • Output
    Taper Bore
  • Output Bore Type
    Tapered Bushing
  • Product Compatibility
    TA (torque-assist) tapered bushing
  • Reduction
    Double
  • Screw Conveyor Compatible
    No
  • Sealing Type
    Lip Seal
  • Series
    5307J
  • Suitable For Washdown Environment
    No
  • Torque Arm Kit
    Optional
  • UPC_NO
    782934262777

Overview

Mfr description
5307J14A BASIC DRIVE W/FAN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought