Motion
5307JR05A  W/FAN BU 2.438

FALK
5307JR05A W/FAN BU 2.438

Shaft Mount Speed Reducer - Reducer Size: 5307, 5:1 Ratio, 2.1250 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #03013251
MFR #5307JR05A W/FAN BU 2.438
List Price$18,668.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
5307JR05A W/FAN BU 2.438

Shaft Mount Speed Reducer - Reducer Size: 5307, 5:1 Ratio, 2.1250 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #03013251
MFR #5307JR05A W/FAN BU 2.438

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18,668.74/each for your price

Overview

Mfr description
5307JR05A SHAFT MOUNT W/FAN BU=2.438

Specifications

  • Case Included
    No
  • Manufacturer Reducer Size
    5307
  • Ratio
    5
  • Center Distance
    6.5800 in, 167.09 mm
  • Made to Order
    No
  • Nominal Ratio
    5:1
  • Input Type
    Solid Shaft
  • Input Size
    2.1250 in
  • Country of Origin
    US
  • Output Bore Type
    Tapered Bushing
  • Series
    5307JR
  • Reduction
    Single
  • Maximum Output RPM
    350 rpm
  • Input Shaft Diameter
    2.1250 in, 53.97 mm
  • Maximum Output Size
    2-7/16 in;61.89 mm
  • Housing Material
    Cast Iron
  • Housing Dimensions
    17.12 x 9.1 x 22.46 in
  • Housing Length
    17.12 in
  • Housing Width
    9.1 in
  • Housing Height
    22.46 in
  • Suitable For Washdown Environment
    No
  • Bore Length
    9.1000 in;231.09 mm
  • Torque Rating (in-lb)
    15700 in-lb;1770 N-m
  • Includes
    Torque Arm And Bushing Kit
  • Torque Arm Kit
    Included
  • Manufacturer Catalog Number
    5307JR05A W/FAN BU 2.438
  • UPC_NO
    782934262265
  • Maximum Speed
    1700 rpm
  • Weight
    430.00 lbs
  • Additional Details
    Includes Torque Arm Kit;Bushing Kit Included;Viton Seals;Cooling Fan Assembly
  • Sealing Type
    Lip Seal
  • Shaft Diameter
    2.4375 in, 61.89 mm
  • Shaft Length
    7.5000 in;190.50 mm
  • Input Style
    Shaft Input
  • Agma Size
    5307
  • Actual Ratio
    5:1
  • Screw Conveyor Compatible
    No
  • Case Size
    5307
  • Product Compatibility
    Quadrive Gear Drives

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought