Motion
795171 5307JR05,2.938 BSHNG, TORQARM,FAN

FALK
795171 5307JR05,2.938 BSHNG, TORQARM,FAN

Shaft Mount Speed Reducer - Reducer Size: 5307, 5:1 Ratio, 2.1250 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #03013254
MFR #795171 5307JR05,2.938 BSHNG, TORQARM,FAN
List Price$18,668.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
795171 5307JR05,2.938 BSHNG, TORQARM,FAN

Shaft Mount Speed Reducer - Reducer Size: 5307, 5:1 Ratio, 2.1250 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #03013254
MFR #795171 5307JR05,2.938 BSHNG, TORQARM,FAN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18,668.74/each for your price

Overview

Mfr description
5307JR05A SHAFT MOUNT W/FAN BU=2.938

Specifications

  • Manufacturer Reducer Size
    5307
  • Nominal Ratio
    5:1
  • Input Type
    Solid Shaft
  • Input Size
    2.1250 in
  • Output Bore Type
    Tapered Bushing
  • Series
    5307JR
  • Reduction
    Single
  • Maximum Output RPM
    350 rpm
  • Housing Material
    Cast Iron
  • Housing Dimensions
    17.12 x 9.1 x 22.46 in
  • Housing Length
    17.12 in
  • Housing Width
    9.1 in
  • Housing Height
    22.46 in
  • Manufacturer Catalog Number
    5307JR05A W/FAN BU 2.938
  • UPC_NO
    782934262296
  • Weight
    430.00 lbs
  • Agma Size
    5307
  • Actual Ratio
    5:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text