Motion
795124 5307JR09, 2.188 BSHNG, TORQ ARM

FALK
795124 5307JR09, 2.188 BSHNG, TORQ ARM

Shaft Mount Speed Reducer - Reducer Size: 5307, 9:1 Ratio, 2.1250 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #03013259
MFR #795124 5307JR09, 2.188 BSHNG, TORQ ARM
List Price$17,925.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
795124 5307JR09, 2.188 BSHNG, TORQ ARM

Shaft Mount Speed Reducer - Reducer Size: 5307, 9:1 Ratio, 2.1250 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #03013259
MFR #795124 5307JR09, 2.188 BSHNG, TORQ ARM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$17,925.96/each for your price

Overview

Mfr description
5307JR09A SHAFT MOUNT BU=2.188

Specifications

  • Manufacturer Reducer Size
    5307
  • Nominal Ratio
    9:1
  • Input Type
    Solid Shaft
  • Input Size
    2.1250 in
  • Output Bore Type
    Tapered Bushing
  • Series
    5307JR
  • Reduction
    Double
  • Maximum Output RPM
    190 rpm
  • Housing Material
    Cast Iron
  • Housing Dimensions
    17.12 x 9.1 x 22.46 in
  • Housing Length
    17.12 in
  • Housing Width
    9.1 in
  • Housing Height
    22.46 in
  • Manufacturer Catalog Number
    5307JR09A BU 2.188
  • UPC_NO
    782934261824
  • Weight
    400.00 lbs
  • Agma Size
    5307
  • Actual Ratio
    9:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text