Motion
5307JSC05A  DS 2.437

FALK
5307JSC05A DS 2.437

Shaft Mount Speed Reducer - Reducer Size: 5307, 5:1 Ratio, 2.1250 in Input Shaft Size, Output Bore Type: CEMA Adapter
MI ITEM #03013318
MFR #5307JSC05A DS 2.437
Price$17,388.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
5307JSC05A DS 2.437

Shaft Mount Speed Reducer - Reducer Size: 5307, 5:1 Ratio, 2.1250 in Input Shaft Size, Output Bore Type: CEMA Adapter
MI ITEM #03013318
MFR #5307JSC05A DS 2.437

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$17,388.84/each

Specifications

Dimensions

  • Agma Size
    5307
  • Case Size
    5307
  • Center Distance
    6.5800 in, 167.09 mm
  • Housing Dimensions
    17.12 x 9.1 x 22.46 in
  • Housing Height
    22.46 in
  • Housing Length
    17.12 in
  • Housing Width
    9.1 in
  • Input Shaft Diameter
    2.1250 in, 53.97 mm
  • Input Size
    2.1250 in
  • Manufacturer Reducer Size
    5307
  • Maximum Output RPM
    350 rpm
  • Maximum Output Size
    2.4375 in;61.89 mm
  • Nominal Ratio
    5:1
  • Ratio
    5
  • Shaft Diameter
    2.4375 in, 61.89 mm
  • Shaft Length
    9.6875 in;246.09 mm
  • Weight
    430.00 lbs

Details

  • Actual Ratio
    5:1
  • Additional Details
    Standard Mounting Of The Screw Conveyor Drive Includes A CEMA Standard Screw Conveyor Adapter And A 2 7/16 Inch Dia CEMA Standard Screw Conveyor Drive Shaft Kit
  • Compatible Conveyor Adapter
    CEMA Standard Screw Conveyor Adapter
  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Includes
    Cema Standard Screw Conveyor Adapter And A 2 7/16 Inch Dia Cema Standard Screw Conveyor Drive Shaft Kit
  • Input Style
    Shaft Input
  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    5307JSC05A DS 2.437
  • Maximum Speed
    1700 rpm
  • Output
    2.4375 in Bore
  • Output Bore Type
    CEMA Adapter
  • Product Compatibility
    5307J
  • Reduction
    Single
  • Screw Conveyor Compatible
    Yes
  • Sealing Type
    Lip Seal
  • Series
    5307JSC
  • Standards Met
    CEMA
  • UPC_NO
    782934262111

Overview

Mfr description
5307JSC05A SCREW CONV DRIVE DS=2.437

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought