Motion
5307JSC14A W/FAN DS 3.437

FALK
5307JSC14A W/FAN DS 3.437

Shaft Mount Speed Reducer - Reducer Size: 5307, 14:1 Ratio, 2.1250 in Input Shaft Size, Output Bore Type: Screw Conveyor
MI ITEM #03013335
MFR #5307JSC14A W/FAN DS 3.437
Price$21,931.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
5307JSC14A W/FAN DS 3.437

Shaft Mount Speed Reducer - Reducer Size: 5307, 14:1 Ratio, 2.1250 in Input Shaft Size, Output Bore Type: Screw Conveyor
MI ITEM #03013335
MFR #5307JSC14A W/FAN DS 3.437

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$21,931.65/each

Specifications

Dimensions

  • Agma Size
    5307
  • Bore Length
    9.1000 in;231.09 mm
  • Case Size
    5307
  • Center Distance
    6.5800 in, 167.09 mm
  • Housing Dimensions
    17.12 x 9.1 x 22.46 in
  • Housing Height
    22.46 in
  • Housing Length
    17.12 in
  • Housing Width
    9.1 in
  • Input Shaft Diameter
    2.1250 in, 53.97 mm
  • Input Size
    2.1250 in
  • Manufacturer Reducer Size
    5307
  • Maximum Output RPM
    125 rpm
  • Maximum Output Size
    3-7/16 in;87.29 mm
  • Nominal Ratio
    14:1
  • Ratio
    14:1
  • Shaft Diameter
    3.4380 in, 87.29 mm
  • Shaft Length
    13.1250 in;333.39 mm
  • Weight
    430.00 lbs

Details

  • Actual Ratio
    14:1
  • Additional Details
    Includes Cooling Fan Assembly;Includes CEMA Standard Screw Conveyor Adapter;Includes 3 7/16 Inch Dia CEMA Standard Screw Conveyor Drive Shaft Kit;Viton Lip Seals;Forced Air Over Housing - Fan Driven By High Speed Shaft
  • Case Included
    No
  • Compatible Conveyor Adapter
    CEMA Standard Screw Conveyor Adapter
  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Includes
    Torque Arm And Bushing Kit
  • Input Style
    Shaft Input
  • Input Type
    Solid Shaft
  • Made to Order
    No
  • Manufacturer Catalog Number
    5307JSC14A W/FAN DS 3.437
  • Maximum Speed
    1754 rpm
  • Output Bore Type
    Screw Conveyor
  • Product Compatibility
    Quadrive Gear Drives;CEMA standard screw conveyor
  • Reduction
    Double
  • Screw Conveyor Compatible
    Yes
  • Sealing Type
    Lip Seal
  • Series
    5307JSC
  • Standards Met
    CEMA
  • Suitable For Washdown Environment
    No
  • UPC_NO
    782934262715

Overview

Mfr description
5307JSC14A SCREW CONV DRV W/FAN DS=3.437

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought