Motion
5315J05A BASIC DRIVE

FALK
5315J05A BASIC DRIVE

Shaft Mount Speed Reducer - Reducer Size: 5315, 5:1 Ratio, 2.2500 in Input Shaft Size
Mi Item #03013342
MFR #5315J05A BASIC DRIVE
Price$17,178.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
5315J05A BASIC DRIVE

Shaft Mount Speed Reducer - Reducer Size: 5315, 5:1 Ratio, 2.2500 in Input Shaft Size
Mi Item #03013342
MFR #5315J05A BASIC DRIVE

Mfr description
5315J05A BASIC DRIVE
  • Standard bearings and Viton® Seals: Replacement downtime is minimized with locally available bearings and seals
  • Severe-duty, grease-purged Viton Seals: Handle high temperatures, prevent leakage, and ultimate drive failure—grease barrier traps abrasive contaminants before they can groove the shaft or enter the gear drive
  • Long life gearing: Quadrives helical design features high hardness, surface finished teeth with a wider face for maximum load carrying capacity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17,178.32/each

Specifications

Dimensions

  • Agma Size
    5315
  • Housing Dimensions
    17.12 x 9.97 x 22.46 in
  • Housing Height
    22.46 in
  • Housing Length
    17.12 in
  • Housing Width
    9.97 in
  • Input Size
    2.2500 in
  • Manufacturer Reducer Size
    5315
  • Maximum Output RPM
    350 rpm
  • Nominal Ratio
    5:1
  • Weight
    450.00 lbs

Details

  • Actual Ratio
    5:1
  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    5315J05A Basic Drive
  • Reduction
    Single
  • Series
    5315J
  • UPC_NO
    782934259203
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)