Motion
5315J09A

FALK
5315J09A

Shaft Mount Speed Reducer - Reducer Size: 5315, 9:1 Ratio, 2.2500 in Input Shaft Size
Mi Item #03013344
MFR #5315J09A
Price$23,859.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
5315J09A

Shaft Mount Speed Reducer - Reducer Size: 5315, 9:1 Ratio, 2.2500 in Input Shaft Size
Mi Item #03013344
MFR #5315J09A

Mfr description
5315J09A BASIC DRIVE
  • Standard bearings and Viton® Seals: Replacement downtime is minimized with locally available bearings and seals
  • Severe-duty, grease-purged Viton Seals: Handle high temperatures, prevent leakage, and ultimate drive failure—grease barrier traps abrasive contaminants before they can groove the shaft or enter the gear drive
  • Long life gearing: Quadrives helical design features high hardness, surface finished teeth with a wider face for maximum load carrying capacity
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23,859.64/each

Specifications

Dimensions

  • Agma Size
    5315
  • Case Size
    5315
  • Center Distance
    6.5800 in, 167.09 mm
  • Housing Dimensions
    17.12 x 9.97 x 22.46 in
  • Housing Height
    22.46 in
  • Housing Length
    17.12 in
  • Housing Width
    9.97 in
  • Input Shaft Diameter
    2.2500 in, 57.20 mm
  • Input Size
    2.2500 in
  • Manufacturer Reducer Size
    5315
  • Maximum Output RPM
    190 rpm
  • Maximum Output Size
    3-15/16 in;100 mm
  • Nominal Ratio
    9:1
  • Ratio
    9:1
  • Shaft Diameter
    3.9380 in, 100 mm
  • Shaft Length
    8.0000 in;203.19 mm
  • Weight
    450 lbs

Details

  • Actual Ratio
    9:1
  • Additional Details
    Size 5315 shaft mounted parallel helical gear drive with a 9:1 ratio. Heavy duty tapered roller bearings and high temperature grease purgeable Fluorocarbon (FKM) seals provide maximum protection in extreme environments. Standard Shaft Mounted (JR), Screw Conveyor (JSC) and Flanged Mounted (JF) units are built up from a Basic Unit (J)
  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Input Style
    Shaft Input
  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    0794391
  • Maximum Speed
    1735 rpm
  • Product Compatibility
    Falk Basic Unit (J);Falk Standard Shaft Mounted (JR);Falk Screw Conveyor (JSC);Falk Flanged Mounted (JF)
  • Reduction
    Double
  • Screw Conveyor Compatible
    Yes
  • Sealing Type
    Grease Purgeable Seal
  • Series
    5000
  • UPC_NO
    782934259210
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)