Motion
5315J09A Basic Drive w/Fan

FALK
5315J09A Basic Drive w/Fan

Shaft Mount Speed Reducer - Reducer Size: 5315, 9:1 Ratio, 2.2500 in Input Shaft Size, Output Bore Type: Tapered Bushing
Mi Item #03013345
MFR #5315J09A Basic Drive w/Fan
Price$26,860.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
5315J09A Basic Drive w/Fan

Shaft Mount Speed Reducer - Reducer Size: 5315, 9:1 Ratio, 2.2500 in Input Shaft Size, Output Bore Type: Tapered Bushing
Mi Item #03013345
MFR #5315J09A Basic Drive w/Fan

Mfr description
5315J09A BASIC DRIVE W/FAN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26,860.57/each

Specifications

Dimensions

  • Agma Size
    5315
  • Case Size
    5315
  • Center Distance
    6.5800 in, 167.09 mm
  • Housing Dimensions
    17.12 x 9.97 x 22.46 in
  • Housing Height
    22.46 in
  • Housing Length
    17.12 in
  • Housing Width
    9.97 in
  • Input Shaft Diameter
    2.2500 in, 57.20 mm
  • Input Size
    2.2500 in
  • Manufacturer Reducer Size
    5315
  • Maximum Output RPM
    190 rpm
  • Nominal Ratio
    9:1
  • Ratio
    9:1
  • Shaft Length
    2.8400 in;72.09 mm
  • Weight
    600.00 lbs

Details

  • Actual Ratio
    9:1
  • Additional Details
    Forced Air Over Housing - Fan Driven By High Speed Shaft;Viton Seals
  • Case Included
    No
  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Includes
    Cooling Fan Assembly
  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    5315J09A Basic Drive w/Fan
  • Maximum Speed
    1735 rpm
  • Output Bore Type
    Tapered Bushing
  • Product Compatibility
    Quadrive Gear Drives
  • Reduction
    Double
  • Sealing Type
    Lip Seal
  • Series
    5315J
  • UPC_NO
    782934264740
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)