Motion
795344 5315JR05, 3.000 BSHNG, TORQ ARM

FALK
795344 5315JR05, 3.000 BSHNG, TORQ ARM

Shaft Mount Speed Reducer - Reducer Size: 5315, 5:1 Ratio, 2.2500 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #03013354
MFR #795344 5315JR05, 3.000 BSHNG, TORQ ARM
List Price$23,409.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
795344 5315JR05, 3.000 BSHNG, TORQ ARM

Shaft Mount Speed Reducer - Reducer Size: 5315, 5:1 Ratio, 2.2500 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #03013354
MFR #795344 5315JR05, 3.000 BSHNG, TORQ ARM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$23,409.55/each for your price

Overview

Mfr description
5315JR05A SHAFT MOUNT BU=3.000

Specifications

  • Manufacturer Reducer Size
    5315
  • Nominal Ratio
    5:1
  • Input Type
    Solid Shaft
  • Input Size
    2.2500 in
  • Output Bore Type
    Tapered Bushing
  • Series
    5315JR
  • Reduction
    Single
  • Maximum Output RPM
    350 rpm
  • Housing Material
    Cast Iron
  • Housing Dimensions
    17.12 x 9.97 x 22.46 in
  • Housing Length
    17.12 in
  • Housing Width
    9.97 in
  • Housing Height
    22.46 in
  • Manufacturer Catalog Number
    5315JR05A BU 3.000
  • UPC_NO
    782934263972
  • Weight
    520.00 lbs
  • Agma Size
    5315
  • Actual Ratio
    5:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text