Motion
795349 5315JR09, 2.688 BSHNG, TORQ ARM

FALK
795349 5315JR09, 2.688 BSHNG, TORQ ARM

Shaft Mount Speed Reducer - Reducer Size: 5315, 9:1 Ratio, 2.2500 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #03013366
MFR #795349 5315JR09, 2.688 BSHNG, TORQ ARM
List Price$25,726.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
795349 5315JR09, 2.688 BSHNG, TORQ ARM

Shaft Mount Speed Reducer - Reducer Size: 5315, 9:1 Ratio, 2.2500 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #03013366
MFR #795349 5315JR09, 2.688 BSHNG, TORQ ARM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$25,726.67/each for your price

Overview

Mfr description
5315JR09A SHAFT MOUNT BU=2.688

Specifications

  • Manufacturer Reducer Size
    5315
  • Nominal Ratio
    9:1
  • Input Type
    Solid Shaft
  • Input Size
    2.2500 in
  • Output Bore Type
    Tapered Bushing
  • Series
    5315JR
  • Reduction
    Double
  • Maximum Output RPM
    190 rpm
  • Housing Material
    Cast Iron
  • Housing Dimensions
    17.12 x 9.97 x 22.46 in
  • Housing Length
    17.12 in
  • Housing Width
    9.97 in
  • Housing Height
    22.46 in
  • Manufacturer Catalog Number
    5315JR09A BU 2.688
  • UPC_NO
    782934264023
  • Weight
    520.00 lbs
  • Agma Size
    5315
  • Actual Ratio
    9:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text