Motion
5315JR09A  BU 3.000

FALK
5315JR09A BU 3.000

Shaft Mount Speed Reducer - Reducer Size: 5315, 9:1 Ratio, 2.2500 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #03013368
MFR #5315JR09A BU 3.000
Price$26,499.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
5315JR09A BU 3.000

Shaft Mount Speed Reducer - Reducer Size: 5315, 9:1 Ratio, 2.2500 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #03013368
MFR #5315JR09A BU 3.000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$26,499.35/each

Specifications

Dimensions

  • Agma Size
    5315
  • Case Size
    5315
  • Center Distance
    6.5800 in, 167.09 mm
  • Housing Dimensions
    17.12 x 9.97 x 22.46 in
  • Housing Height
    22.46 in
  • Housing Length
    17.12 in
  • Housing Width
    9.97 in
  • Input Shaft Diameter
    2.2500 in, 57.20 mm
  • Input Size
    2.2500 in
  • Manufacturer Reducer Size
    5315
  • Maximum Output RPM
    190 rpm
  • Maximum Output Size
    3.0000 in;76.20 mm
  • Nominal Ratio
    9:1
  • Ratio
    9:1
  • Shaft Diameter
    3.0000 in, 76.20 mm
  • Shaft Length
    8.0000 in;203.19 mm
  • Weight
    520.00 lbs

Details

  • Actual Ratio
    9:1
  • Additional Details
    Viton Seals;Includes Torque Arm Assembly;Includes 3 Inch Dia Ta Tapered Bushing
  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Includes
    Torque Arm And Bushing Kit
  • Input Style
    Shaft Input
  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    5315JR09A BU 3.000
  • Maximum Speed
    1735 rpm
  • Output Bore Type
    Tapered Bushing
  • Product Compatibility
    Quadrive Gear Drives;5315J
  • Reduction
    Double
  • Sealing Type
    Lip Seal
  • Series
    5315JR
  • Torque Arm Kit
    Included
  • UPC_NO
    782934264047

Overview

Mfr description
5315JR09A SHAFT MOUNT BU=3.000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought