Motion
795392 5315JR09,3.438 BSHNG,TORQ ARM,FAN

FALK
795392 5315JR09,3.438 BSHNG,TORQ ARM,FAN

Shaft Mount Speed Reducer - Reducer Size: 5315, 9:1 Ratio, 2.2500 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #03013376
MFR #795392 5315JR09,3.438 BSHNG,TORQ ARM,FAN
List Price$28,640.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
795392 5315JR09,3.438 BSHNG,TORQ ARM,FAN

Shaft Mount Speed Reducer - Reducer Size: 5315, 9:1 Ratio, 2.2500 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #03013376
MFR #795392 5315JR09,3.438 BSHNG,TORQ ARM,FAN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$28,640.12/each for your price

Overview

Mfr description
5315JR09A SHAFT MOUNT W/FAN BU=3.438

Specifications

  • Manufacturer Reducer Size
    5315
  • Nominal Ratio
    9:1
  • Input Type
    Solid Shaft
  • Input Size
    2.2500 in
  • Output Bore Type
    Tapered Bushing
  • Series
    5315JR
  • Reduction
    Double
  • Maximum Output RPM
    190 rpm
  • Housing Material
    Cast Iron
  • Housing Dimensions
    17.12 x 9.97 x 22.46 in
  • Housing Length
    17.12 in
  • Housing Width
    9.97 in
  • Housing Height
    22.46 in
  • Manufacturer Catalog Number
    5315JR09A w/Fan BU 3.438
  • UPC_NO
    782934264450
  • Weight
    520.00 lbs
  • Agma Size
    5315
  • Actual Ratio
    9:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text