Motion
5315JSC05A  W/FAN DS 3.000

FALK
5315JSC05A W/FAN DS 3.000

Shaft Mount Speed Reducer - Reducer Size: 5315, 5:1 Ratio, 2.2500 in Input Shaft Size, Output Bore Type: CEMA Adapter
MI ITEM #03013410
MFR #5315JSC05A W/FAN DS 3.000
Price$31,759.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
5315JSC05A W/FAN DS 3.000

Shaft Mount Speed Reducer - Reducer Size: 5315, 5:1 Ratio, 2.2500 in Input Shaft Size, Output Bore Type: CEMA Adapter
MI ITEM #03013410
MFR #5315JSC05A W/FAN DS 3.000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$31,759.00/each

Specifications

Dimensions

  • Agma Size
    5315
  • Case Size
    5315
  • Center Distance
    6.5800 in, 167.09 mm
  • Housing Dimensions
    17.12 x 9.97 x 22.46 in
  • Housing Height
    22.46 in
  • Housing Length
    17.12 in
  • Housing Width
    9.97 in
  • Input Shaft Diameter
    2.2500 in, 57.20 mm
  • Input Size
    2.2500 in
  • Manufacturer Reducer Size
    5315
  • Maximum Output RPM
    350 rpm
  • Maximum Output Size
    3.0000 in;76.20 mm
  • Nominal Ratio
    5:1
  • Ratio
    5:1
  • Shaft Diameter
    3.0000 in, 76.20 mm
  • Shaft Length
    9.8750 in;251 mm
  • Weight
    600.00 lbs

Details

  • Actual Ratio
    5:1
  • Additional Details
    Includes Cooling Fan Assembly;Includes CEMA Standard Screw Conveyor Adapter;Includes 3 Inch Dia CEMA Standard Screw Conveyor Drive Shaft Kit;Viton Seals
  • Compatible Conveyor Adapter
    CEMA Standard Screw Conveyor Adapter
  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Includes
    3 Inch Dia Cema Standard Screw Conveyor Drive Shaft Kit, Cema Standard Screw Conveyor Adapter, Cooling Fan Assembly
  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    5315JSC05A W/FAN DS 3.000
  • Maximum Speed
    1700 rpm
  • Output Bore Type
    CEMA Adapter
  • Product Compatibility
    Size 5315;Quadrive Gear Drives
  • Reduction
    Single
  • Screw Conveyor Compatible
    Yes
  • Sealing Type
    Lip Seal
  • Series
    5315JSC
  • Standards Met
    CEMA
  • UPC_NO
    782934264627

Overview

Mfr description
5315JSC05A SCREW CONV DRV W/FAN DS=3.000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought