Motion
5407JF05A  w/Fan

FALK
5407JF05A w/Fan

Shaft Mount Speed Reducer - Reducer Size: 5407, 5:1 Ratio, 2.5000 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #03013431
MFR #5407JF05A w/Fan
Price$37,948.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
5407JF05A w/Fan

Shaft Mount Speed Reducer - Reducer Size: 5407, 5:1 Ratio, 2.5000 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #03013431
MFR #5407JF05A w/Fan

Mfr description
5407JF05A FLANGE MOUNT W/FAN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37,948.33/each

Specifications

Dimensions

  • Agma Size
    5407
  • Case Size
    5407
  • Center Distance
    8.0200 in, 203.69 mm
  • Housing Dimensions
    17.76 x 8.3 x 23.38 in
  • Housing Height
    23.38 in
  • Housing Length
    17.76 in
  • Housing Width
    8.3 in
  • Input Shaft Diameter
    2.5000 in, 63.50 mm
  • Input Size
    2.5000 in
  • Manufacturer Reducer Size
    5407
  • Maximum Output RPM
    350 rpm
  • Nominal Ratio
    5:1
  • Ratio
    5:1
  • Shaft Length
    3.2400 in;82.29 mm
  • Weight
    675.00 lbs

Details

  • Actual Ratio
    5:1
  • Additional Details
    Viton Seals;Forced Air Over Housing - Fan Driven By High Speed Shaft
  • Country of Origin
    US
  • Housing Material
    Steel
  • Includes
    Cooling Fan Assembly
  • Input Style
    Shaft Input
  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    5407JF05A w/Fan
  • Maximum Speed
    1728 rpm
  • Output Bore Type
    Tapered Bushing
  • Product Compatibility
    Tapered shaft;Drive shaft;TA (torque-assist) tapered bushing;Taper Conversion Bushing
  • Product Net Depth
    8.3000 in;210.81 mm
  • Reduction
    Single
  • Sealing Type
    Lip Seal
  • Series
    5407JF
  • UPC_NO
    782934263248

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)