Motion
5407JF25A Flange Mount W/FAN

FALK
5407JF25A Flange Mount W/FAN

Shaft Mount Speed Reducer - Reducer Size: 5407, 25:1 Ratio, 2.5000 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #03013435
MFR #5407JF25A Flange Mount W/FAN
Price$39,222.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
5407JF25A Flange Mount W/FAN

Shaft Mount Speed Reducer - Reducer Size: 5407, 25:1 Ratio, 2.5000 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #03013435
MFR #5407JF25A Flange Mount W/FAN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$39,222.47/each

Specifications

Dimensions

  • Agma Size
    5407
  • Case Size
    5407
  • Center Distance
    8.0300 in, 204 mm
  • Housing Dimensions
    17.76 x 8.3 x 23.38 in
  • Housing Height
    23.38 in
  • Housing Length
    17.76 in
  • Housing Width
    8.3 in
  • Input Shaft Diameter
    2.5000 in, 63.50 mm
  • Input Size
    2.5000 in
  • Manufacturer Reducer Size
    5407
  • Maximum Output RPM
    70 rpm
  • Nominal Ratio
    25:1
  • Ratio
    25:1
  • Shaft Length
    4.7500 in;120.70 mm
  • Weight
    675.00 lbs

Details

  • Actual Ratio
    25:1
  • Additional Details
    Viton Seals;Forced Air Over Housing - Fan Driven By High Speed Shaft
  • Country of Origin
    US
  • Housing Material
    Steel
  • Includes
    Flange
  • Input Style
    Shaft Input
  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    5407JF25A Flange Mount W/FAN
  • Maximum Speed
    1753 rpm
  • Output Bore Type
    Tapered Bushing
  • Product Compatibility
    TA (torque-assist) tapered bushing
  • Product Net Depth
    8.3000 in;211 mm
  • Reduction
    Double
  • Sealing Type
    Lip Seal
  • Series
    5407JF
  • UPC_NO
    782934263262

Overview

Mfr description
5407JF25A FLANGE MOUNT W/FAN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought