Motion
795222 5407JR05, 3.438 BSHNG, TORQ ARM

FALK
795222 5407JR05, 3.438 BSHNG, TORQ ARM

Shaft Mount Speed Reducer - Reducer Size: 5407, 5:1 Ratio, 2.5000 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #03013437
MFR #795222 5407JR05, 3.438 BSHNG, TORQ ARM
List Price$32,828.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
795222 5407JR05, 3.438 BSHNG, TORQ ARM

Shaft Mount Speed Reducer - Reducer Size: 5407, 5:1 Ratio, 2.5000 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #03013437
MFR #795222 5407JR05, 3.438 BSHNG, TORQ ARM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$32,828.99/each for your price

Overview

Mfr description
5407JR05A SHAFT MOUNT BU=3.438

Specifications

  • Manufacturer Reducer Size
    5407
  • Nominal Ratio
    5:1
  • Input Type
    Solid Shaft
  • Input Size
    2.5000 in
  • Output Bore Type
    Tapered Bushing
  • Series
    5407JR
  • Reduction
    Single
  • Maximum Output RPM
    350 rpm
  • Housing Material
    Steel
  • Housing Dimensions
    17.76 x 8.3 x 23.38 in
  • Housing Length
    17.76 in
  • Housing Width
    8.3 in
  • Housing Height
    23.38 in
  • Manufacturer Catalog Number
    5407JR05A BU 3.438
  • UPC_NO
    782934262807
  • Weight
    650.00 lbs
  • Agma Size
    5407
  • Actual Ratio
    5:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text