Motion
5407JR05A  W/FAN BU 2.938

FALK
5407JR05A W/FAN BU 2.938

Shaft Mount Speed Reducer - Reducer Size: 5407, 5:1 Ratio, 2.5000 in Input Shaft Size, Output Bore Type: Tapered Bushing
Mi Item #03013441
MFR #5407JR05A W/FAN BU 2.938
Price$37,053.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
5407JR05A W/FAN BU 2.938

Shaft Mount Speed Reducer - Reducer Size: 5407, 5:1 Ratio, 2.5000 in Input Shaft Size, Output Bore Type: Tapered Bushing
Mi Item #03013441
MFR #5407JR05A W/FAN BU 2.938

Mfr description
5407JR05A SHAFT MOUNT W/FAN BU=2.938
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37,053.67/each

Specifications

Dimensions

  • Agma Size
    5407
  • Case Size
    5407
  • Center Distance
    8.0300 in, 204 mm
  • Housing Dimensions
    17.76 x 8.3 x 23.38 in
  • Housing Height
    23.38 in
  • Housing Length
    17.76 in
  • Housing Width
    8.3 in
  • Input Shaft Diameter
    2.5000 in, 63.50 mm
  • Input Size
    2.5000 in
  • Manufacturer Reducer Size
    5407
  • Maximum Output RPM
    350 rpm
  • Maximum Output Size
    2-15/16 in;75 mm
  • Nominal Ratio
    5:1
  • Ratio
    5:1
  • Shaft Diameter
    2-15/16 in, 74.59 mm
  • Shaft Length
    3.2400 in;82.29 mm
  • Weight
    650.00 lbs

Details

  • Actual Ratio
    5:1
  • Additional Details
    Forced Air Over Housing - Fan Driven By High Speed Shaft;Viton Seals;Includes Torque Arm Assembly;Includes 2 15/16 Inch Dia Ta (Torque-Assist) Tapered Bushing
  • Country of Origin
    US
  • Housing Material
    Steel
  • Includes
    Torque Arm And Bushing Kit
  • Input Style
    Shaft Input
  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    5407JR05A W/FAN BU 2.938
  • Maximum Speed
    1728 rpm
  • Output Bore Type
    Tapered Bushing
  • Product Compatibility
    Quadrive Gear Drives
  • Product Net Depth
    8.3000 in;210.80 mm
  • Reduction
    Single
  • Sealing Type
    Lip Seal
  • Series
    5407JR
  • Torque Arm Kit
    Included
  • UPC_NO
    782934262944
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)