Motion
5407JR05A  W/O BUSH

FALK
5407JR05A W/O BUSH

Shaft Mount Speed Reducer - Reducer Size: 5407, 5:1 Ratio, 2.5000 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #03013447
MFR #5407JR05A W/O BUSH
Price$31,068.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
5407JR05A W/O BUSH

Shaft Mount Speed Reducer - Reducer Size: 5407, 5:1 Ratio, 2.5000 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #03013447
MFR #5407JR05A W/O BUSH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$31,068.59/each

Specifications

Dimensions

  • Agma Size
    5407
  • Case Size
    5407
  • Center Distance
    8.0300 in, 204 mm
  • Housing Dimensions
    17.76 x 8.3 x 23.38 in
  • Housing Height
    23.38 in
  • Housing Length
    17.76 in
  • Housing Width
    8.3 in
  • Input Shaft Diameter
    2.5000 in, 63.50 mm
  • Input Size
    2.5000 in
  • Manufacturer Reducer Size
    5407
  • Maximum Output RPM
    350 rpm
  • Maximum Output Size
    4-7/16 in;112.70 mm
  • Nominal Ratio
    5:1
  • Ratio
    5
  • Shaft Diameter
    4.4380 in, 112.70 mm
  • Shaft Length
    8.5000 in;215.90 mm
  • Weight
    650.00 lbs

Details

  • Actual Ratio
    5:1
  • Additional Details
    Viton Seals;Includes Tie Rod Assembly
  • Country of Origin
    US
  • Housing Material
    Steel
  • Includes
    Tie Rod Assembly
  • Input Style
    Shaft Input
  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    5407JR05A W/O BUSH
  • Maximum Speed
    1728 rpm
  • Output Bore Type
    Tapered Bushing
  • Product Compatibility
    4 7/16 inch dia TA tapered bushing
  • Reduction
    Single
  • Sealing Type
    Lip Seal
  • Series
    5407JR
  • Torque Arm Kit
    Included
  • UPC_NO
    782934259333

Overview

Mfr description
5407JR05A SHAFT MOUNT W/O BUSH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought