Motion
5407JR14A  BU 2.938

FALK
5407JR14A BU 2.938

Shaft Mount Speed Reducer - Reducer Size: 5407, 14:1 Ratio, 2.5000 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #03013448
MFR #5407JR14A BU 2.938
Price$39,856.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
5407JR14A BU 2.938

Shaft Mount Speed Reducer - Reducer Size: 5407, 14:1 Ratio, 2.5000 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #03013448
MFR #5407JR14A BU 2.938

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$39,856.47/each

Specifications

Dimensions

  • Agma Size
    5407
  • Housing Dimensions
    17.76 x 8.3 x 23.38 in
  • Housing Height
    23.38 in
  • Housing Length
    17.76 in
  • Housing Width
    8.3 in
  • Input Size
    2.5000 in
  • Manufacturer Reducer Size
    5407
  • Maximum Output RPM
    125 rpm
  • Maximum Output Size
    2.9380 in;74.62 mm
  • Nominal Ratio
    14:1
  • Ratio
    14:1
  • Shaft Diameter
    2.9380 in, 74.59 mm
  • Weight
    650.00 lbs

Details

  • Actual Ratio
    14:1
  • Housing Material
    Steel
  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    5407JR14A BU 2.938
  • Output Bore Type
    Tapered Bushing
  • Reduction
    Double
  • Series
    5407JR
  • UPC_NO
    782934262845

Overview

Mfr description
5407JR14A SHAFT MOUNT BU=2.938

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought