Motion
795260 5407JSC14,3.437 SHFT,SEAL HSG,FAN

FALK
795260 5407JSC14,3.437 SHFT,SEAL HSG,FAN

Shaft Mount Speed Reducer - Reducer Size: 5407, 14:1 Ratio, 2.5000 in Input Shaft Size, Output Bore Type: Screw Conveyor
MI ITEM #03013479
MFR #795260 5407JSC14,3.437 SHFT,SEAL HSG,FAN
List Price$42,789.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
795260 5407JSC14,3.437 SHFT,SEAL HSG,FAN

Shaft Mount Speed Reducer - Reducer Size: 5407, 14:1 Ratio, 2.5000 in Input Shaft Size, Output Bore Type: Screw Conveyor
MI ITEM #03013479
MFR #795260 5407JSC14,3.437 SHFT,SEAL HSG,FAN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$42,789.99/each for your price

Overview

Mfr description
5407JSC14A SCREW CONV DRV W/FAN DS=3.437

Specifications

  • Manufacturer Reducer Size
    5407
  • Nominal Ratio
    14:1
  • Input Type
    Solid Shaft
  • Input Size
    2.5000 in
  • Output Bore Type
    Screw Conveyor
  • Series
    5407JSC
  • Reduction
    Double
  • Maximum Output RPM
    125 rpm
  • Housing Material
    Steel
  • Housing Dimensions
    17.76 x 8.3 x 23.38 in
  • Housing Length
    17.76 in
  • Housing Width
    8.3 in
  • Housing Height
    23.38 in
  • Manufacturer Catalog Number
    5407JSC14A W/FAN DS 3.437
  • UPC_NO
    782934263187
  • Weight
    675.00 lbs
  • Agma Size
    5407
  • Actual Ratio
    14:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text