Motion
5415JF05A FLANGE MOUNT

FALK
5415JF05A FLANGE MOUNT

Shaft Mount Speed Reducer - Reducer Size: 5415, 5:1 Ratio, 2.5000 in Input Shaft Size
MI ITEM #03013484
MFR #5415JF05A FLANGE MOUNT
List Price$51,142.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
5415JF05A FLANGE MOUNT

Shaft Mount Speed Reducer - Reducer Size: 5415, 5:1 Ratio, 2.5000 in Input Shaft Size
MI ITEM #03013484
MFR #5415JF05A FLANGE MOUNT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$51,142.61/each for your price

Overview

Mfr description
5415JF05A FLANGE MOUNT

Specifications

  • Manufacturer Reducer Size
    5415
  • Nominal Ratio
    5:1
  • Input Type
    Solid Shaft
  • Input Size
    2.5000 in
  • Series
    5415JF
  • Reduction
    Single
  • Maximum Output RPM
    350 rpm
  • Housing Material
    Steel
  • Housing Dimensions
    18.86 x 10.3 x 25.26 in
  • Housing Length
    18.86 in
  • Housing Width
    10.3 in
  • Housing Height
    25.26 in
  • Manufacturer Catalog Number
    5415JF05A Flange Mount
  • UPC_NO
    782934259241
  • Weight
    850.00 lbs
  • Agma Size
    5415
  • Actual Ratio
    5:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text