Motion
5415JF14A

FALK
5415JF14A

Shaft Mount Speed Reducer - Reducer Size: 5415, 14:1 Ratio, 2.5000 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #03013486
MFR #5415JF14A
Price$60,303.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
5415JF14A

Shaft Mount Speed Reducer - Reducer Size: 5415, 14:1 Ratio, 2.5000 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #03013486
MFR #5415JF14A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$60,303.67/each

Specifications

Dimensions

  • Agma Size
    5415
  • Case Size
    5415
  • Center Distance
    8.0200 in, 203.69 mm
  • Housing Dimensions
    18.86 x 10.3 x 25.26 in
  • Housing Height
    25.26 in
  • Housing Length
    18.86 in
  • Housing Width
    10.3 in
  • Input Shaft Diameter
    2.5000 in, 63.50 mm
  • Input Size
    2.5000 in
  • Manufacturer Reducer Size
    5415
  • Maximum Output RPM
    125 rpm
  • Nominal Ratio
    14:1
  • Ratio
    14:1
  • Shaft Length
    2.5000 in;63.50 mm
  • Weight
    850.00 lbs

Details

  • Actual Ratio
    14:1
  • Additional Details
    Viton Seals;Flange Mounted (Jf)
  • Country of Origin
    US
  • Housing Material
    Steel
  • Includes
    Flange
  • Input Style
    Shaft Input
  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    5415JF14A
  • Maximum Speed
    1701 rpm
  • Output Bore Type
    Tapered Bushing
  • Product Compatibility
    TA (torque-assist) tapered bushing
  • Reduction
    Double
  • Sealing Type
    Lip Seal
  • Series
    5415JF
  • UPC_NO
    782934259258

Overview

Mfr description
5415JF14A FLANGE MOUNT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought