Specifications
Dimensions
- Agma Size5415
- Housing Dimensions18.86 x 10.3 x 25.26 in
- Housing Height25.26 in
- Housing Length18.86 in
- Housing Width10.3 in
- Input Size2.5000 in
- Manufacturer Reducer Size5415
- Maximum Output RPM125 rpm
- Nominal Ratio14:1
- Weight875.00 lbs
Details
- Actual Ratio14:1
- Housing MaterialSteel
- Input TypeSolid Shaft
- Manufacturer Catalog Number5415JF14A W/FAN
- ReductionDouble
- Series5415JF
- UPC_NO782934265068
Overview
Mfr description
5415JF14A FLANGE MOUNT W/FAN