Motion
5415JF25A Flange Mount W/FAN

FALK
5415JF25A Flange Mount W/FAN

Shaft Mount Speed Reducer - Reducer Size: 5415, 25:1 Ratio, 2.5000 in Input Shaft Size, Output Bore Type: Tapered Bushing
Mi Item #03013489
MFR #5415JF25A Flange Mount W/FAN
Price$63,818.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
5415JF25A Flange Mount W/FAN

Shaft Mount Speed Reducer - Reducer Size: 5415, 25:1 Ratio, 2.5000 in Input Shaft Size, Output Bore Type: Tapered Bushing
Mi Item #03013489
MFR #5415JF25A Flange Mount W/FAN

Mfr description
5415JF25A FLANGE MOUNT W/FAN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$63,818.21/each

Specifications

Dimensions

  • Agma Size
    5415
  • Case Size
    5415
  • Center Distance
    8.0200 in, 203.69 mm
  • Housing Dimensions
    18.86 x 10.3 x 25.26 in
  • Housing Height
    25.26 in
  • Housing Length
    18.86 in
  • Housing Width
    10.3 in
  • Input Shaft Diameter
    2.5000 in, 63.50 mm
  • Input Size
    2.5000 in
  • Manufacturer Reducer Size
    5415
  • Maximum Output RPM
    70 rpm
  • Nominal Ratio
    25:1
  • Ratio
    25:1
  • Shaft Length
    7.4000 in;188 mm
  • Weight
    875.00 lbs

Details

  • Actual Ratio
    25:1
  • Additional Details
    Viton Seals;Cooling Fan Assembly
  • Country of Origin
    US
  • Housing Material
    Steel
  • Includes
    Cooling Fan Assembly
  • Input Style
    Shaft Input
  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    5415JF25A Flange Mount W/FAN
  • Maximum Speed
    1828 rpm
  • Output Bore Type
    Tapered Bushing
  • Product Compatibility
    TA tapered bushing
  • Reduction
    Double
  • Sealing Type
    Lip Seal
  • Series
    5415JF
  • UPC_NO
    782934265075
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)