Motion
795427 5415JR05, 3.438 BSHNG, TORQ ARM

FALK
795427 5415JR05, 3.438 BSHNG, TORQ ARM

Shaft Mount Speed Reducer - Reducer Size: 5415, 5:1 Ratio, 2.5000 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #03013490
MFR #795427 5415JR05, 3.438 BSHNG, TORQ ARM
List Price$48,329.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
795427 5415JR05, 3.438 BSHNG, TORQ ARM

Shaft Mount Speed Reducer - Reducer Size: 5415, 5:1 Ratio, 2.5000 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #03013490
MFR #795427 5415JR05, 3.438 BSHNG, TORQ ARM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$48,329.81/each for your price

Overview

Mfr description
5415JR05A SHAFT MOUNT BU=3.438

Specifications

  • Manufacturer Reducer Size
    5415
  • Nominal Ratio
    5:1
  • Input Type
    Solid Shaft
  • Input Size
    2.5000 in
  • Output Bore Type
    Tapered Bushing
  • Series
    5415JR
  • Reduction
    Single
  • Maximum Output RPM
    350 rpm
  • Housing Material
    Steel
  • Housing Dimensions
    18.86 x 10.3 x 25.26 in
  • Housing Length
    18.86 in
  • Housing Width
    10.3 in
  • Housing Height
    25.26 in
  • Manufacturer Catalog Number
    5415JR05A BU 3.438
  • UPC_NO
    782934264771
  • Weight
    850.00 lbs
  • Agma Size
    5415
  • Actual Ratio
    5:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text