Motion
5415JR05A  BU 3.938

FALK
5415JR05A BU 3.938

Shaft Mount Speed Reducer - Reducer Size: 5415, 5:1 Ratio, 2.5000 in Input Shaft Size, Output Bore Type: Tapered Bushing
Mi Item #03013491
MFR #5415JR05A BU 3.938
Price$49,781.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
5415JR05A BU 3.938

Shaft Mount Speed Reducer - Reducer Size: 5415, 5:1 Ratio, 2.5000 in Input Shaft Size, Output Bore Type: Tapered Bushing
Mi Item #03013491
MFR #5415JR05A BU 3.938

Mfr description
5415JR05A SHAFT MOUNT BU=3.938
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49,781.36/each

Specifications

Dimensions

  • Agma Size
    5415
  • Case Size
    5415
  • Center Distance
    8.0200 in, 203.69 mm
  • Housing Dimensions
    18.86 x 10.3 x 25.26 in
  • Housing Height
    25.26 in
  • Housing Length
    18.86 in
  • Housing Width
    10.3 in
  • Input Shaft Diameter
    2.5000 in, 63.50 mm
  • Input Size
    2.5000 in
  • Manufacturer Reducer Size
    5415
  • Maximum Output RPM
    350 rpm
  • Maximum Output Size
    3-15/16 in;100 mm
  • Nominal Ratio
    5:1
  • Ratio
    5:1
  • Shaft Diameter
    3.9380 in, 100 mm
  • Shaft Length
    10.3750 in;263.50 mm
  • Weight
    850.00 lbs

Details

  • Actual Ratio
    5:1
  • Additional Details
    Includes Torque Arm Kit;Bushing Kit Included;Viton Seals
  • Country of Origin
    US
  • Housing Material
    Steel
  • Includes
    Torque Arm And Bushing Kit
  • Input Style
    Shaft Input
  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    5415JR05A BU 3.938
  • Maximum Speed
    1777 rpm
  • Output Bore Type
    Tapered Bushing
  • Product Compatibility
    Quadrive Gear Drives
  • Reduction
    Single
  • Sealing Type
    Lip Seal
  • Series
    5415JR
  • Torque Arm Kit
    Included
  • UPC_NO
    782934264788
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)