Motion
5415JR14A  W/FAN BU 3.938

FALK
5415JR14A W/FAN BU 3.938

Shaft Mount Speed Reducer - Reducer Size: 5415, 14:1 Ratio, 2.5000 in Input Shaft Size, Output Bore Type: Tapered Bushing
Mi Item #03013508
MFR #5415JR14A W/FAN BU 3.938
Price$62,387.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
5415JR14A W/FAN BU 3.938

Shaft Mount Speed Reducer - Reducer Size: 5415, 14:1 Ratio, 2.5000 in Input Shaft Size, Output Bore Type: Tapered Bushing
Mi Item #03013508
MFR #5415JR14A W/FAN BU 3.938

Mfr description
5415JR14A SHAFT MOUNT W/FAN BU=3.938
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$62,387.10/each

Specifications

Dimensions

  • Agma Size
    5415
  • Case Size
    5415
  • Center Distance
    8.0200 in, 203.69 mm
  • Housing Dimensions
    18.86 x 10.3 x 25.26 in
  • Housing Height
    25.26 in
  • Housing Length
    18.86 in
  • Housing Width
    10.3 in
  • Input Shaft Diameter
    2.5000 in, 63.50 mm
  • Input Size
    2.5000 in
  • Manufacturer Reducer Size
    5415
  • Maximum Output RPM
    125 rpm
  • Maximum Output Size
    3-15/16 in;100 mm
  • Nominal Ratio
    14:1
  • Ratio
    14:1
  • Shaft Diameter
    3.9380 in, 100 mm
  • Shaft Length
    3.4400 in;87.40 mm
  • Weight
    850.00 lbs

Details

  • Actual Ratio
    14:1
  • Additional Details
    Cooling Fan Assembly;Includes Tie Rod Assembly;3 15/16 Inch Dia Ta (Torque-Assist) Tapered Bushing;Viton Lip Seal Material
  • Case Included
    No
  • Country of Origin
    US
  • Housing Material
    Steel
  • Includes
    Torque Arm And Bushing Kit
  • Input Style
    Shaft Input
  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    5415JR14A W/FAN BU 3.938
  • Maximum Speed
    1701 rpm
  • Output Bore Type
    Tapered Bushing
  • Product Compatibility
    Quadrive Gear Drives;5415J
  • Reduction
    Double
  • Sealing Type
    Lip Seal
  • Series
    5415JR
  • Torque Arm Kit
    Included
  • UPC_NO
    782934264931
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)