Motion
5415JR25A SHAFT MOUNT BU=4.188

FALK
5415JR25A SHAFT MOUNT BU=4.188

Shaft Mount Speed Reducer - Reducer Size: 5415, 25:1 Ratio, 2.5000 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #03013516
MFR #5415JR25A SHAFT MOUNT BU=4.188
List Price$57,157.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
5415JR25A SHAFT MOUNT BU=4.188

Shaft Mount Speed Reducer - Reducer Size: 5415, 25:1 Ratio, 2.5000 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #03013516
MFR #5415JR25A SHAFT MOUNT BU=4.188

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$57,157.39/each for your price

Overview

Mfr description
5415JR25A SHAFT MOUNT BU=4.188

Specifications

  • Manufacturer Reducer Size
    5415
  • Nominal Ratio
    25:1
  • Input Type
    Solid Shaft
  • Input Size
    2.5000 in
  • Output Bore Type
    Tapered Bushing
  • Series
    5415JR
  • Reduction
    Double
  • Maximum Output RPM
    70 rpm
  • Housing Material
    Steel
  • Housing Dimensions
    18.86 x 10.3 x 25.26 in
  • Housing Length
    18.86 in
  • Housing Width
    10.3 in
  • Housing Height
    25.26 in
  • Manufacturer Catalog Number
    5415JR25A BU 4.188
  • UPC_NO
    782934264849
  • Weight
    850.00 lbs
  • Agma Size
    5415
  • Actual Ratio
    25:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought