Motion
0795336

FALK
0795336

Shaft Mount Speed Reducer - Reducer Size: 5507, 14:1 Ratio, 2.7500 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #03013529
MFR #0795336
Price$90,813.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
0795336

Shaft Mount Speed Reducer - Reducer Size: 5507, 14:1 Ratio, 2.7500 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #03013529
MFR #0795336

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$90,813.52/each

Specifications

Dimensions

  • Agma Size
    5507
  • Case Size
    5507
  • Center Distance
    9.2900 in, 236 mm
  • Housing Width
    10.7400 in;272.80 mm
  • Input Shaft Diameter
    2.7500 in, 69.84 mm
  • Input Size
    2.7500 in
  • Manufacturer Reducer Size
    5507
  • Nominal Ratio
    14:1
  • Ratio
    14:1
  • Shaft Length
    3.5900 in;91.20 mm
  • Weight
    1070 lbs, 485.34 kg

Details

  • Actual Ratio
    14:1
  • Additional Details
    Viton Seals;Cooling Fan Assembly
  • Country of Origin
    US
  • Includes
    Cooling Fan Assembly
  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    0795336
  • Maximum Speed
    1683 rpm
  • Output
    Taper Bore
  • Output Bore Type
    Tapered Bushing
  • Product Compatibility
    Tapered shaft;Drive shaft;TA (torque-assist) tapered bushing;Taper Conversion Bushing
  • Reduction
    Double
  • Sealing Type
    Lip Seal
  • Series
    5507JF

Overview

Mfr description
5507JF14A FLANGE MOUNT W/FAN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought