Motion
5507JF25A

FALK
5507JF25A

Shaft Mount Speed Reducer - Reducer Size: 5507, 25:1 Ratio, 2.7500 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #03013531
MFR #5507JF25A
Price$93,541.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
5507JF25A

Shaft Mount Speed Reducer - Reducer Size: 5507, 25:1 Ratio, 2.7500 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #03013531
MFR #5507JF25A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$93,541.02/each

Specifications

Dimensions

  • Agma Size
    5507
  • Case Size
    5507
  • Center Distance
    9.2900 in, 236 mm
  • Housing Width
    10.7400 in;272.80 mm
  • Input Shaft Diameter
    2.7500 in, 69.84 mm
  • Input Size
    2.7500 in
  • Manufacturer Reducer Size
    5507
  • Nominal Ratio
    25:1
  • Ratio
    25:1
  • Shaft Length
    2.2500 in;57.14 mm
  • Weight
    1245 lbs, 564.72 kg

Details

  • Actual Ratio
    25:1
  • Additional Details
    Cooling Fan Assembly;Factory Installed Flange;Viton Lip Seals
  • Case Included
    No
  • Country of Origin
    US
  • Includes
    Cooling Fan Assembly
  • Input Style
    Shaft Input
  • Input Type
    Solid Shaft
  • Made to Order
    No
  • Manufacturer Catalog Number
    0795337
  • Maximum Speed
    1700 rpm
  • Output Bore Type
    Tapered Bushing
  • Product Compatibility
    Falk 5507J;TA (torque-assist) tapered bushing
  • Reduction
    Double
  • Screw Conveyor Compatible
    No
  • Sealing Type
    Lip Seal
  • Series
    5507JF
  • Suitable For Washdown Environment
    No

Overview

Mfr description
5507JF25A FLANGE MOUNT W/FAN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought