Overview
Mfr description
5507JR05A SHAFT MOUNT BU=4.938
Specifications
- Nominal Ratio5:1
- Input TypeSolid Shaft
- Output Bore TypeTapered Bushing
- Series5507JR
- ReductionSingle
- Manufacturer Catalog Number0795275
- Agma Size5507
- Actual Ratio5:1
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data