Motion
795297 5507JR05,3.438 BSHNG,TORQ ARM,FAN

FALK
795297 5507JR05,3.438 BSHNG,TORQ ARM,FAN

Shaft Mount Speed Reducer - 5:1 Ratio, Output Bore Type: Tapered Bushing
MI ITEM #03013537
MFR #795297 5507JR05,3.438 BSHNG,TORQ ARM,FAN
List Price$76,964.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
795297 5507JR05,3.438 BSHNG,TORQ ARM,FAN

Shaft Mount Speed Reducer - 5:1 Ratio, Output Bore Type: Tapered Bushing
MI ITEM #03013537
MFR #795297 5507JR05,3.438 BSHNG,TORQ ARM,FAN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$76,964.00/each for your price

Overview

Mfr description
5507JR05A SHAFT MOUNT W/FAN BU=3.438

Specifications

  • Nominal Ratio
    5:1
  • Input Type
    Solid Shaft
  • Output Bore Type
    Tapered Bushing
  • Series
    5507JR
  • Reduction
    Single
  • Manufacturer Catalog Number
    0795297
  • Agma Size
    5507
  • Actual Ratio
    5:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text