Motion
0795287

FALK
0795287

Shaft Mount Speed Reducer - Reducer Size: 5507, 14:1 Ratio, 2.7500 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #03013549
MFR #0795287
Price$106,507.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
0795287

Shaft Mount Speed Reducer - Reducer Size: 5507, 14:1 Ratio, 2.7500 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #03013549
MFR #0795287

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$106,507.99/each

Specifications

Dimensions

  • Agma Size
    5507
  • Case Size
    5507
  • Center Distance
    9.2900 in, 236 mm
  • Housing Width
    10.7400 in;272.80 mm
  • Input Shaft Diameter
    2.7500 in, 69.84 mm
  • Input Size
    2.7500 in
  • Manufacturer Reducer Size
    5507
  • Maximum Output Size
    3-7/16 in;87.29 mm
  • Nominal Ratio
    14:1
  • Ratio
    14:1
  • Shaft Diameter
    3.4380 in, 87.29 mm
  • Shaft Length
    10.7500 in;273.05 mm
  • Weight
    1161 lbs, 526.62 kg

Details

  • Actual Ratio
    14:1
  • Additional Details
    Backstop Included;Includes Tie Rod Assembly;3 7/16 In Ta Tapered Bushing;Viton Seals
  • Country of Origin
    US
  • Includes
    Tie Rod Assembly And 3 7/16 In Ta Tapered Bushing
  • Input Style
    Shaft Input
  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    0795287
  • Maximum Speed
    1683 rpm
  • Output Bore Type
    Tapered Bushing
  • Product Compatibility
    Quadrive Gear Drives;5507J
  • Reduction
    Double
  • Sealing Type
    Lip Seal
  • Series
    5507JR
  • Torque Arm Kit
    Included

Overview

Mfr description
5507JR14A SHAFT MOUNT W/BKSTP BU=3.438

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought