Overview
Mfr description
5507JR14A SHAFT MOUNT W/FAN BU=3.938
Specifications
- Nominal Ratio14:1
- Input TypeSolid Shaft
- Output Bore TypeTapered Bushing
- Series5507JR
- ReductionDouble
- Manufacturer Catalog Number0795303
- Agma Size5507
- Actual Ratio14:1
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data