Motion
5507JR14A SHFT MNT/FAN/BKSTP BU=5.438

FALK
5507JR14A SHFT MNT/FAN/BKSTP BU=5.438

Shaft Mount Speed Reducer - 14:1 Ratio, Output Bore Type: Tapered Bushing
Mi Item #03013566
MFR #5507JR14A SHFT MNT/FAN/BKSTP BU=5.438
Price$88,332.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
5507JR14A SHFT MNT/FAN/BKSTP BU=5.438

Shaft Mount Speed Reducer - 14:1 Ratio, Output Bore Type: Tapered Bushing
Mi Item #03013566
MFR #5507JR14A SHFT MNT/FAN/BKSTP BU=5.438

Mfr description
5507JR14A SHFT MNT/FAN/BKSTP BU=5.438
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$88,332.60/each

Specifications

Dimensions

  • Agma Size
    5507
  • Input Size
    2.7500 in
  • Nominal Ratio
    14:1

Details

  • Actual Ratio
    14:1
  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    0795316
  • Output Bore Type
    Tapered Bushing
  • Reduction
    Double
  • Series
    5507JR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)