Motion
5507JR25A SHAFT MOUNT BU=3.938

FALK
5507JR25A SHAFT MOUNT BU=3.938

Shaft Mount Speed Reducer - 25:1 Ratio, Output Bore Type: Tapered Bushing
MI ITEM #03013569
MFR #5507JR25A SHAFT MOUNT BU=3.938
Price$97,645.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
5507JR25A SHAFT MOUNT BU=3.938

Shaft Mount Speed Reducer - 25:1 Ratio, Output Bore Type: Tapered Bushing
MI ITEM #03013569
MFR #5507JR25A SHAFT MOUNT BU=3.938

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$97,645.38/each

Specifications

Dimensions

  • Agma Size
    5507
  • Input Size
    2.7500 in
  • Nominal Ratio
    25:1

Details

  • Actual Ratio
    25:1
  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    0795283
  • Output Bore Type
    Tapered Bushing
  • Reduction
    Double
  • Series
    5507JR

Overview

Mfr description
5507JR25A SHAFT MOUNT BU=3.938

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought